SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1/2" Nom. I.D - Pkg Qty 52

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1/2" Nom. I.D - Pkg Qty 52

Item #: WBB307441

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $546.00 / Pkg of 52

Quantity

Customers Also Viewed

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/8" Nom. I.D - Pkg Qty 70

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/8" Nom. I.D - Pkg Qty 70

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2" Nom. I.D - Pkg Qty 7

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2" Nom. I.D - Pkg Qty 7

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 45

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 45

Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 53

Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 53

Insul-Tube® 6'L, 1/2" Wall Thickness, 6-5/8" Nom. I.D - Pkg Qty 2

Insul-Tube® 6'L, 1/2" Wall Thickness, 6-5/8" Nom. I.D - Pkg Qty 2

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

Reinforced Vinyl Tubing Bulk Coil 3/8" I.D. - 100' Coil

Reinforced Vinyl Tubing Bulk Coil 3/8" I.D. - 100' Coil

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1/2" Nom. I.D

This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. INSUL-LOCK® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK® Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 52, priced each.

Weights & Dimensions

  • Density 3-6 PCF LBS/FT³
  • Flame Spread Up to 1/2" Thickness Not Greater Than 25
  • Nominal Inside Diameter 1/2 IN
  • Length 6 FT (1.83 m)
  • Smoke Developed Up to 1/2" Thickness Not Greater Than 50
  • Wall Thickness 1/2 IN

Product Details

  • Mildew Resistance/Air Erosion Pass
  • Chemical/Solvent Resistance Good
  • Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
  • Description Tubular Insulation
  • Water Absorption <0.20 by Volume %
  • Thermal Conductivity 90°F Mean .27 BTU-in/hr-ft²-°F °F
  • Type With Core
  • Water Vapor Permeability Dry Cup <0.06
  • Package Quantity 52
  • Brand K-Flex USA
  • Operating Temperature Range -70°F - 200°F
  • Manufacturers Part Number 6RXLO048048
  • Color Family Black
  • Ozone Resistance Pass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1/2" Nom. I.D - Pkg Qty 52

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1/2" Nom. I.D - Pkg Qty 52

Item #: WBB307441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant