Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063232

MPN #: R2000

REED Instruments Thermometer, Contact, Digital, Blue

Product Description
NSF certified pocket sized stem thermometer with 4.75" (121mm) stainless steel probe. This Stainless Steel Digital Stem Thermometer features an easy-to-read LCD display, which updates automatically every 2 seconds. The R2000 contact thermometer is capable of measuring -40 to 450°F (-40 to 230°C) and includes an easily accessible calibration screw for quick adjustments.

Features:
  • Water-resistant construction
  • Easy-to-read LCD display
  • User selectable °C, °F
  • Calibration screw for quick adjustments
  • Auto shut off
Included:
  • Digital Stem Thermometer
  • Protective Probe Cover
  • Battery
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1-1/2 in
Height1-1/2 in
Weight0.3 lbs

Product Details

Min Temperature-40
ColorBlue
Max Temperature230
IncludesProtective Probe Cover, Battery
MaterialABS Plastic
Package Quantity1
Manufacturers Part NumberR2000
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF, CE