Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED

Model # :WBC0063426

MPN #: R2960

REED Instruments Thermocouple Probe Needle Tip Probes, Type K

Product Description
Medium gauge hypodermic needle tip, used to pierce and measure food, rubbers and solids.

Features:
  • Measurement range: -58 to 1112°F (-50 to 600°C)
  • Designed for food, gels and liquids
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 7.1" (180mm) probe length
  • 5" (127mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2960 Type K Needle Tip Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • Food Service


PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
MaterialStainless Steel
Package Quantity1
ColorBlack
Manufacturers Part NumberR2960
Max Temperature600
BrandREED

Warranty

Warranty1 yr