Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063304

MPN #: R2920-NIST

REED Instruments Surface Thermocouple Probe with ISO Certificate

Product Description
This surface thermocouple probe is designed for flat or convex surface temperature measurements. Exposed ribbon allows for direct contact with surface. This product includes an ISO Certificate with full Data and Uncertainties.

Features:
  • Measurement range: -58 to 932°F (-50 to 500°C)
  • For general purpose temperature applications
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 6.3" (160mm) probe length
  • 5" (125 mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2920 Type K Surface Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R
  • Food Service


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
ColorBlack
Max Temperature500
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberR2920-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO