Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063303

MPN #: R2920

REED Instruments Surface Thermocouple Probe, 11-1/4"L, Type K

Product Description
This surface thermocouple probe is designed for flat or convex surface temperature measurements. Exposed ribbon allows for direct contact with surface.

Features:
  • Measurement range: -58 to 932°F (-50 to 500°C)
  • For general purpose temperature applications
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 6.3" (160mm) probe length
  • 5" (125 mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2920 Type K Surface Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R
  • Food Service


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
MaterialStainless Steel
Package Quantity1
ColorBlack
Manufacturers Part NumberR2920
Max Temperature500
BrandREED

Warranty

Warranty1 yr