Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063217

MPN #: C-370-NIST

REED Instruments RTD Thermometer with ISO Certificate, Contact, Digital, Gray

Product Description
Quick responding, accurate contact thermometer designed to meet food service requirements. This product includes an ISO Certificate with full Data and Uncertainties. This RTD thermometer has a platinum resistor sensor that requires less temperature compensation than thermocouple units. The C-370 is capable of measuring with 3 types of RTD sensors: PT-100, PT-500 and PT-1000 (4 wire).

Features:
  • Designed to meet food service standards
  • Quick responding, high accuracy
  • Easy-to-read backlit LCD display
  • User selectable °C, °F
  • Min/Max/Avg functions
  • Relative mode and Data hold
  • IP67 rated waterproof housing
  • Low battery indicator and auto shut off
Included:
  • RTD Thermometer
  • RTD Temperature Probe (PT-100)
  • Batteries
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service


PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width2 in
Height5-3/4 in
Weight1 lbs

Product Details

Min Temperature-100
ColorGray
Max Temperature300
IncludesRTD Temperature Probe (PT-100), Batteries
MaterialABS Plastic
Package Quantity1
Manufacturers Part NumberC-370-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsIP67, CE