Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED

Model # :WBC0063204

MPN #: C-370

REED Instruments RTD Thermometer, Contact, Digital, Gray

Product Description
Quick responding, accurate contact thermometer designed to meet food service requirements. This RTD thermometer has a platinum resistor sensor that requires less temperature compensation than thermocouple units. The C-370 is capable of measuring with 3 types of RTD sensors: PT-100, PT-500 and PT-1000 (4 wire).

Features:
  • Designed to meet food service standards
  • Quick responding, high accuracy
  • Easy-to-read backlit LCD display
  • User selectable °C, °F
  • Min/Max/Avg functions
  • Relative mode and Data hold
  • IP67 rated waterproof housing
  • Low battery indicator and auto shut off
Included:
  • RTD Thermometer
  • RTD Temperature Probe (PT-100)
  • Batteries
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service


PRICE
$285.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width2 in
Height5-3/4 in
Weight1 lbs

Product Details

Min Temperature-100
ColorGray
Max Temperature300
IncludesRTD Temperature Probe (PT-100), Batteries
MaterialABS Plastic
Package Quantity1
Manufacturers Part NumberC-370
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsIP67, CE