Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063333

MPN #: R2930-NIST

REED Instruments Right Angle Thermocouple Surface Probe with ISO Certificate

Product Description
This unique right angle surface probe design allows for temperature measurement of hard to reach areas. The R2930 is great to monitor temperatures inside pipes and flat surfaces while keeping hands away from heated area. This product includes an ISO Certificate with full Data and Uncertainties.

Features:
  • Measurement range: -58 to 932°F (-50 to 500°C)
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 7.9" (200mm) probe length
  • 5" (127mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2930 Type K Right Angle Surface Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R
  • Food Service


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
ColorBlack
Max Temperature500
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberR2930-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO