Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063318

MPN #: R2930

REED Instruments Right-Angle Surface Probe, 13"L, Type K

Product Description
This unique right angle surface probe design allows for temperature measurement of hard to reach areas. The R2930 is great to monitor temperatures inside pipes and flat surfaces while keeping hands away from heated area.

Features:
  • Measurement range: -58 to 932°F (-50 to 500°C)
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 7.9" (200mm) probe length
  • 5" (127mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2930 Type K Right Angle Surface Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R
  • Food Service


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
MaterialStainless Steel
Package Quantity1
ColorBlack
Manufacturers Part NumberR2930
Max Temperature500
BrandREED

Warranty

Warranty1 yr