Features:
- Measurement range -40 to 392°F (-40 to 200°C)
- Accuracy: ±3.6°F (1.8°C)
- Spring loaded jaw for secure grip on pipe
- Fits ¼" to 1.4" diameter pipes
- Fast response time of <2 sec.
- 39" (100cm) wire length
- Compatible with Type-K temperature measuring instruments
- REED R2970 Type K Pipe Clamp Thermocouple Probe