Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063270

MPN #: R2970

REED Instruments Pipe Clamp Thermocouple Probe, Type K

Product Description
This Type-K pipe clamp thermocouple probe is designed to easily grip pipes for quick temperature measurements. The R2970 features a spring-loaded jaw for a secure grip on pipes up to 1.4" (35mm) in diameter.

Features:
  • Measurement range -40 to 392°F (-40 to 200°C)
  • Accuracy: ±3.6°F (1.8°C)
  • Spring loaded jaw for secure grip on pipe
  • Fits ¼" to 1.4" diameter pipes
  • Fast response time of <2 sec.
  • 39" (100cm) wire length
  • Compatible with Type-K temperature measuring instruments
Included:
  • REED R2970 Type K Pipe Clamp Thermocouple Probe


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width3-1/2 in
Height3-1/2 in
Weight0.5 lbs

Product Details

Min Temperature-40
MaterialStainless Steel
Package Quantity1
ColorOrange
Manufacturers Part NumberR2970
Max Temperature200
BrandREED

Warranty

Warranty1 yr