Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED

Model # :WBC0063334

MPN #: R2310-NIST

REED Instruments Infrared Thermometer with ISO Certificate, Infrared Thermometer

Product Description
Rugged IP65 rated double-molded housing. Digitally adjustable emissivity allows for accurate application measurements. This infrared thermometer features a 12:1 distance to spot ratio and has been drop tested up to 9.8ft (3m). The R2310 has the ability to track maximum, minimum, average and differential readings and the ability to set high/low alarms and monitor continuously.

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • Digitally adjustable emissivity
  • Backlit display
  • Dustproof
  • Trigger lock for continuous monitoring
  • Low battery indication and auto shut off
Included:
  • Infrared Thermometer
  • Carrying Case
  • Battery
Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$285.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width2-1/4 in
Height4-11/16 in
Weight1 lbs

Product Details

Min Temperature-35
ColorBlue
Max Temperature650
IncludesTraceable Calibration Certificate with full Data and Uncertainties, Battery
MaterialDouble Molded Housing
Package Quantity1
Manufacturers Part NumberR2310-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS, IP65, Drop Tested