Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063317

MPN #: R2330-NIST

REED Instruments Infrared Thermometer with ISO Certificate 50:1, 2282°F (1250°C)

Product Description
Dual lasers assist with target area identification and allow for precise temperature measurements to meet the needs of industrial, electrical and HVAC/R professionals. This infrared thermometer features a 50:1 distance to spot ratio that allows users to accurately measure smaller areas from a greater distance. The R2330 has the ability to track maximum, minimum, average and differential readings and includes a bright color display for ease of use in both sunlight and dimly lit environments. Tri-color LEDs quickly indicate when temperatures are within set parameters (green), above (red) or below (blue).

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • Audible (beep) and visual (tri-color LED) user adjustable alarms
  • Internal memory stores up to 5 pre-set high & low alarms and 5 emissivity settings
  • Trigger lock and tripod mount for continuous monitoring
  • Low battery indication and auto shut off
Included:
  • Infrared Thermometer
  • Carrying Case
  • Battery
Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$465.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width2 in
Height5 in
Weight1 lbs

Product Details

Min Temperature-32
ColorBlue
Max Temperature1250
IncludesTraceable Calibration Certificate with full Data and Uncertainties, Battery
MaterialABS Plastic
Package Quantity1
Manufacturers Part NumberR2330-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS