Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063355

MPN #: R2950

REED Instruments Immersion Thermocouple Probe, 11-1/4"L, Type K

Product Description
This immersion probe is recommended for immersion applications and is excellent for checking the temperature of water, oils and non-corrosive fluids and gels.

Features:
  • Measurement range: -58 to 1112°F (-50 to 600°C)
  • For immersion and general purpose applications
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 6.1" (156mm) probe length
  • 5" (127mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2950 Type K Immersion Probe
Applications:
  • Temperature measurement of air and non corrosive fluids and gels
  • General purpose temperature applications in laboratories, food service and industrial applications


PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
MaterialStainless Steel
Package Quantity1
ColorBlack
Manufacturers Part NumberR2950
Max Temperature600
BrandREED

Warranty

Warranty1 yr