Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED

Model # :WBC0063269

MPN #: R2300-NIST

REED Instruments IInfrared Thermometer with ISO Certificate

Product Description
Fast responding entry-level infrared thermometer with min/max temperature readings and adjustable high/low temperature alarms. This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance.

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • Digitally adjustable emissivity
  • Max and Min readings
  • Backlit display
  • High and low alarms
  • Low battery indication and auto shut off
Included:
  • Infrared Thermometer
  • Battery
Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Height4 in
Weight0.8 lbs

Product Details

Min Temperature-32
ColorBlue
Max Temperature400
IncludesTraceable Calibration Certificate with full Data and Uncertainties, Battery
MaterialDouble Molded Housing
Package Quantity1
Manufacturers Part NumberR2300-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ETL, RoHS