Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063354

MPN #: R2940-NIST

REED Instruments Air/Gas Thermocouple Probe with ISO Certificate

Product Description
Specially designed to measure air or gases in heating and cooling units, ovens and engine exhausts. This product includes an ISO Certificate with full Data and Uncertainties.

Features:
  • Measurement range: -58 to 1652°F (-50 to 800°C)
  • Perforated stainless steel shield permits fast response and element protection
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 6.1" (156mm) probe length
  • 5.2" (131mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2940 Type K Air/Gas Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
ColorBlack
Max Temperature800
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberR2940-NIST
BrandREED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO