Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063353

MPN #: R2940

REED Instruments Air/Gas Thermocouple Probe, 11-1/4"L, Type K

Product Description
Specially designed to measure air or gases in heating and cooling units, ovens and engine exhausts.

Features:
  • Measurement range: -58 to 1652°F (-50 to 800°C)
  • Perforated stainless steel shield permits fast response and element protection
  • Fast response time of <2 sec.
  • Compatible with Type-K temperature measuring instruments
  • 6.1" (156mm) probe length
  • 5.2" (131mm) probe handle length
  • 39" (100cm) wire length
Included:
  • REED R2940 Type K Air/Gas Probe
Applications:
  • Laboratory
  • Industrial
  • Medical
  • HVAC/R


PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.5 lbs

Product Details

Min Temperature-50
MaterialStainless Steel
Package Quantity1
ColorBlack
Manufacturers Part NumberR2940
Max Temperature800
BrandREED

Warranty

Warranty1 yr