Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED

Model # :WBC0063233

MPN #: R2980

REED Instruments Air Oven/Freezer Thermocouple Probe, Type K

Product Description
Versatile air probe specifically designed to monitor ambient air temperatures in various food service equipment including ovens, refrigeration units and freezers. The R2980 features a stainless-steel shield to protect the sensor from touching surfaces and conveying a false measurement.

Features:
  • Measurement range: -112 to 392°F (-80 to 200°C)
  • Designed to monitor air temperatures in food service applications
  • Metal mounting clip holds probe in place
  • Flexible stainless steel braided wire
  • Compatible with Type-K temperature measuring instruments
  • 2.36" (60mm) probe length
  • 39" (99cm) wire length
Included:
  • REED R2980 Type K Air Oven/Freezer Thermocouple Probe
Applications:
  • Monitoring ambient air temperatures including ovens, refrigeration units and freezers


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width1/4 in
Height1/4 in
Weight0.2 lbs

Product Details

Min Temperature-80
MaterialStainless Steel
Package Quantity1
Colorsilver
Manufacturers Part NumberR2980
Max Temperature200
BrandREED

Warranty

Warranty1 yr