x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Instrument Cart with Hand Guard and Non-Slip Vinyl Mat 30" x 48"

Little Giant® Instrument Cart with Hand Guard and Non-Slip Vinyl Mat 30" x 48"

Item #: WBB1753058

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $912.00

Quantity

Customers Also Viewed

Little Giant® Instrument Cart with Hand Guard and Non-Slip Vinyl Mat GL-3048-9PM 30" x 48"

Welded steel construction ships ready for immediate use. Full pneumatic 9" casters provide an air cushion ride. Top shelf height is 34". Shelf edges have 1-1/2" retaining lips. Shelf clearance is 18". Non-Slip vinyl shelf surfaces. Powder coated gray finish.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 38 (96.52 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Instrument Cart w/ Hand Guard
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER GL-3048-9PM
  • OVERALL LENGTH INCHES 53-1/2 (135.89 cm)
  • PACKAGE QUANTITY 1
  • SHELF CONSTRUCTION Non-Slip Vinyl Covered Steel
  • SHELF QUANTITY 2
  • SHELF SPACING INCHES 18 (45.72 cm)
  • SHELF TYPE Tray
  • STYLE Standard
  • TYPE Instrument Cart
  • WEIGHT LBS 134 (60.91 kg)
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Instrument Cart with Hand Guard and Non-Slip Vinyl Mat 30" x 48"

Little Giant® Instrument Cart with Hand Guard and Non-Slip Vinyl Mat 30" x 48"

Item #: WBB1753058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant