x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Instrument Cart Writing Shelf Flush Non-Skid Vinyl 24x48

Little Giant® Instrument Cart Writing Shelf Flush Non-Skid Vinyl 24x48

Item #: WBB288671

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,024.00

Quantity

Customers Also Viewed

Little Giant® Instrument Cart Writing Shelf Flush Non-Skid Vinyl 24x48

Convenient writing shelf measures 21" wide x 12" long. Sloped storage pocket measures 14"wide x 12-1/2" long with 4-3/4" access height. 9" pneumatic casters, 2 swivel and 2 rigid.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • BRAND Little Giant
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Instrument Cart w/ Writing Shelf
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER G-2448-9PM-WSP
  • SHELF CLEARANCE INCHES 19 (48.26 cm)
  • SHELF CONSTRUCTION Steel
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • STYLE With Writing Shelf
  • TYPE Instrument Cart
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Instrument Cart Writing Shelf Non-Skid Vinyl 24x48

Item #: B288290

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$964.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Instrument Cart Writing Shelf Flush Non-Skid Vinyl 24x48

Little Giant® Instrument Cart Writing Shelf Flush Non-Skid Vinyl 24x48

Item #: WBB288671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant