Convenient writing shelf measures 21" wide x 12" long. Sloped storage pocket measures 14"wide x 12-1/2" long with 4-3/4" access height. 9" pneumatic casters, 2 swivel and 2 rigid.
Little Giant® Instrument Cart w/Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,959.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 9 in |
| Shelf Clearance | 19 in |
Product Details
| Type | Instrument Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | With Writing Shelf |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Instrument Cart w/ Writing Shelf |
| Frame Material | Steel |
| Manufacturers Part Number | G-2448-9P-WSP |
| Shelf Material | Steel |
| Brand | Little Giant |