Made with all-welded steel and powder coat finish for added strength and long lasting durability. Hand guard provides added stability to objects on top shelf while providing barrier around hands. Flush shelves allow transport of bulk, oversized cargo. 19" clearance between shelves. Full pneumatic 9" casters with 4-ply tires provide a smooth, cushioned ride. Available with optional non-slip vinyl shelf surfaces. Color finish is Gray. Capacity is 1,200 lbs. Length is 48". Width is 30". Height is 34". 1 Year Limited Warranty.
Little Giant® Instrument Cart w/Hand Guard & Mat, 1200 lb. Capacity, 48"L x 30"W x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,259.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 9 in |
| Shelf Clearance | 19 in |
Product Details
| Type | Instrument Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Instrument Cart w/ Hand Guard |
| Frame Material | Steel |
| Manufacturers Part Number | G-3048-9PM |
| Shelf Material | Vinyl Covered Steel |
| Brand | Little Giant |