x

Take 15% off your entire order!

Offer applied at checkout

RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

Item #: WBB861848

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $491.95

Quantity

Customers Also Viewed

RIDGID® Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

100' IC Cable (30.5m). Good flexibility and more cleaning power to the cable end

  • BRAND RIDGID
  • FOR USE WITH k-6200, K-750, & K-7500 Drum Machines
  • TYPE Inner Core
  • LENGTH FEET 100 (30.48 m)
  • DIAMETER INCHES 5/8 (1.59 cm)
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 3 to 6
  • SERIES C-24
  • MANUFACTURERS PART NUMBER 43647
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

Item #: WBB861848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant