Infinity® Locker Single Tier 12x18x60 1 Door Ready To Assemble Blue
Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Legs add 6" to height. Includes blank number plates. Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (the 18" deep model also includes a coat rod).
Also available in
Gray and Tan.
Global Industrial
Model # :WB254113BL
Global Industrial Infinity® 1-Tier 1 Door Locker, 12"W x 18"D x 66"H, Blue, Unassembled
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 66 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 60 in |
| Weight | 52 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Blue |
| Series | Infinity |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 254113BL |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |