INDUSTRIAL STRENGTH STEEL HAND TRUCK
High quality, 1-1/4" diameter steel tube trucks are perfect for day-to-day work in warehouse, receiving and delivery. MIG welded throughout with double welding at critical stress points to withstand rugged use. Loop Handle is best for pull/lift operation and higher load stacking. 10" x 3-1/2" full pneumatic ball bearing wheels offer best load protection and roll smoothly over roughest surfaces. Durable enamel finish resists rust and scratches. Includes wheel plates and "wear-guard" strips to help prevent load damage, and an extra wide 20" x 7" noseplate to accommodate oversized cargo. Assembles easily. 5 Year Frame Warranty.
Global Industrial
Model # :WB585283
Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 52 in |
| Weight Capacity | 600 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 20 in |
| Noseplate Depth | 7 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Blue |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 585283 |
| Handle Style | Continuous |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |