Little Giant® Hand Truck - Loop Handle - 8 x 2.50 Solid Rubber Tire
8" Deep x 14" Wide Noseplate. 3 curved ribs with vertical center strap. Heavy 1.05" 14gtubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "d" axle is interchangeable in tri-hold axle bracket.
Little Giant® Hand Truck T-182-8S - Loop Handle - 8 x 2.50 Solid Rubber Tire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Green |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | T-182-8S |
| Handle Style | Continuous |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |