Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288243

MPN #: T-182-10

Little Giant® Hand Truck T-182-10 - Loop Handle - 10 x 2.75 Solid Rubber Tire

Product Description
Little Giant® Hand Truck - Loop Handle - 10 x 2.75 Solid Rubber Tire

8" Deep x 14" Wide Noseplate. 3 curved ribs with vertical center strap. Heavy 1.05" 14gtubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "d" axle is interchangeable in tri-hold axle bracket.

PRICE
$509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
509.00
Buy 6 units - 11 units
485.95Save $23.05 (5%)
Buy 12+ units
469.95Save $39.05 (8%)
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity800 lbs
Weight39 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

Assembly RequiredNo
TypeStair Climbing
ColorGreen
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberT-182-10
Handle StyleContinuous
BrandLittle Giant

Warranty

Warranty1 yr