Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU

Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU

Item #: WB292661

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
  • Drain Pump Kit For 1.1 & 1.5 Ton Global Industrial™ Portable AC's

    $468.95

  • Ceiling Duct Kit, 12" Dia. x 8'L, for Global Industrial™ Portable AC's 292660, 292661, 292662

    $341.95

Price: $5,059.00

Quantity

Customers Also Viewed

Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V

Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V

Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V

Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V

Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V

Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V

Global Industrial™ Double Cool Air Duct Assembly For 1.2 to 2 Ton Portable AC's

Global Industrial™ Double Cool Air Duct Assembly For 1.2 to 2 Ton Portable AC's

Global Industrial™ Condenser Filter For 1.2 Ton Portable AC's

Global Industrial™ Condenser Filter For 1.2 Ton Portable AC's

✓ Spot cool and room cool thermostat settings.
✓ Provides cooling for up to 440 ft2.
✓ Two fan speeds with on/off timer.

With this 16,800 BTU Global Industrial™ Portable Air Conditioner, you can provide spot cooling between 64 and 86°F and 32 to 86°F room cooling for up to 440 ft2 in industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat within 64 to 113°F ambient temperature range. The thermostatically-protected compressor has two fan speeds to give you control of the cooling. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. Two 5" Cold Air Nozzles are included and are recommend for use with the air conditioner with replacements available separately. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. Limited 3-Year Warranty.

  • Single-phase 115V AC motor
  • 16,800 BTU, 1.5-ton cooling capacity
  • 64 to 86°F spot cooling, 32 to 86°F room cooling
  • On/off timer, compressor time-delay, auto-restart when power is interrupted
  • High/low pressure warning, self-diagnostic system, anti-freezing device
  • Optional Warm Air Exhaust Ceiling Duct Kit is available separately
  • ETL & cETL listed

    Weights & Dimensions

    • Weight 211 lbs (95.91 kg)
    • Coverage Area 430 ft²
    • Width 20-1/2 in (52.07 cm)
    • Cord Length 10 ft (3.05 m)
    • Height 41 in (104.14 cm)
    • Depth 26-1/2 in (67.31 cm)

    Product Details

    • BTU Cooling 16800
    • Amp Circuit 15 A
    • Number of Speeds 2
    • Assembly Required Assembled
    • Refrigerant R-410A
    • Amps Cooling 15.5 A
    • For Use With Cooling
    • Ton 1.5
    • Material Galvanized Steel
    • CFM Low 400 CFM
    • Temperature Range Cooling 64 To 113 °F
    • Voltage 115 V
    • Condensate Tank Gallons 3.17 gal (12 l)
    • Phase 1
    • Includes Cold Air Supply Chutes
    • Cooling System Air
    • CFM High 470 CFM
    • Filter Type Washable Mesh
    • Watts Cooling 1,700 W
    • Power Cord Type NEMA 5-20
    • Brand Global Industrial
    • Decibels 55
    • Hertz 60 Hz
    • Manufacturers Part Number 292661
    • Color Blue

    Warranty

    • Warranty 3 yr

    Compliance & Certifications

    • Certifications ETL, cETL Listed
    • Energy Efficiency Rating (EER) 9.8
    Customer Review

    5.0

    • 5 Star

      2
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Bill

      Date: July 12, 2019

      Works great
      Your review:
      We repair airplanes and when the planes can't run the interior becomes unbearable. These cool it off great.
    • Reviewer: MIEKE

      Date: April 23, 2019

      Portable A/C Unit
      Your review:
      This portable A/C unit works great... No complaints...Thanks for always providing such great customer service.
    Product Q & A

    There are 5 questions and 5 answers for this product.

    • What extensions are available for the two 5inch cold air ducts? Is there a dimension you could give me for the "outside diameter" and "inside diameter" of the cold air ducts

      Question Asked By: adam, June 06, 2023

      Answer This Question

      Question Answered By:

      • Product Expert, August 27, 2019

        Hello, we do not recommend using extensions on the cold air chutes. They might decrease the effectiveness of the unit’s output. Thank you for your question.

    • How loud is it?

      Question Asked By: Emily, June 06, 2023

      Answer This Question

      Question Answered By:

      • Product Expert, June 14, 2019

        Hello Emily, the unit decibel level is 55. Thank you for your question.

    • Is there a way to attach a tube/hose to the condensate area to run a drain line?

      Question Asked By: Craig, June 06, 2023

      Answer This Question

      Question Answered By:

      • Product Expert, September 12, 2019

        Hello, yes we offer a drain pump kit that is associated with this unit, model number 292847. Thank you for your question.

    • how often do you need to empty the water tank?

      Question Asked By: moe, June 06, 2023

      Answer This Question

      Question Answered By:

      • Product Expert, September 09, 2019

        Hello Moe, there is no specific timeframe for emptying the water tank. It varies depending on the temperature and environment the unit is operating in. Thank you.

    • Where does the warm air (exhaust) exit ?

      Question Asked By: Donald, May 02, 2018

      Answer This Question

      Question Answered By:

      • anonymous

        Hello Donald, the warm exhaust air exits from the top of the unit. Thank you for your interest in our product.

    Upgrade this item for just $1,168.00 more

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU

    Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU

    Item #: WB292661

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant