Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244242

Global Industrial™ Industrial Bench & Floor Scale With LCD Indicator, 660 lb x 0.25 lb

Product Description
Global Industrial™ Industrial Bench & Floor Scale is Best Used for Weighing, Counting, Accumulating or Checkweighing Needs.

This industrial bench and scale handles capacities up to 660 lbs./300kgs for heavy duty shipping needs. The leveling indicator gives you proper and precise weighing capabilities. Operating functions include auto-zero, tare, accumulate and counting, and auto shutoff with sleep mode. LCD displays six 1 inch height digits for easy viewing. The hand screw leveling feet allows you to easily adjust the deck height up to 5" high. The hand screw knob on the post allows you to remove adjustable posts quickly and easily. Stainless steel platform measures 11-3/4"W x 19-11/16"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. 660lbs/300kgs. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.

PRICE
$579.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/16 in
Width15-3/4 in
Height18-1/8 to 51 in
Weight Capacity660 lbs
Weight20.2 lbs
Platform Width15-3/4 in
Readability0.25 lbs
Platform Length19-11/16 in
Unit of Measurementlb, kg

Product Details

TypeFloor & Bench Scale
DisplayLCD
ColorGray
Power SupplyAC Adapter & Built-in Rechargeable Battery
Dual ReadabilityNo
Voltage100 - 240 V
MaterialSteel Base/Plastic Base & Platter
DescriptionIndustrial Bench & Floor Scale With Indicator
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number244242
Legal for TradeNo
BrandGlobal Industrial

Warranty

Warranty1 yr