Power your industrial and professional devices with Energizer Industrial AAA Alkaline Batteries. Construction site, facility maintenance, medical center, business office, classroom: Wherever you work, they keep your electronics up for the job with long-lasting, proven performance. Plus, these industrial AAA batteries are made to last, not to leak. They protect your devices from leakage of fully used batteries for up to 2 years. And because they hold their power with up to 10 years of shelf life, you won't have device downtime. So, when work depends on multimeters, voltage detectors, wireless mice, and more, you can rely on the power and protection of Energizer Industrial AAA Alkaline Batteries.
Energizer® Industrial AAA Alkaline Batteries - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$20.88 Sold in packages of 24 / $0.87 ea
was $24.96Save $4.08 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AAA |
| Type | Disposable Battery |
| Classification | Alkaline |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 24 |
| Series | Industrial |
| Manufacturers Part Number | EN92 |
| Chemical System | Zinc-Manganese Dioxide |
| Brand | Energizer |