Take 15% off your entire order!

Offer applied at checkout

Indoor / Outdoor Snap Down Frame, 36"W x 48"H

Indoor / Outdoor Snap Down Frame, 36"W x 48"H

Item #: WBB779229

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$200.58 up to 7% OFF

Price: $186.95

Quantity

Customers Also Viewed

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Indoor / Outdoor Snap Down Frame, 36"W x 48"H

Features

  • Anodized Aluminum Frame is Weather Proof
  • Clear Protective Sheet Included
  • Built in Backer Board Included
  • Frame Snaps Down to Hold Sign in Tight and Flat
  • Listed size is the maximum size of artwork. Add 1.5" for size of fixture.

Weights & Dimensions

  • Depth 9 IN (22.86 cm)
  • Length 52 IN (132.08 cm)
  • Height 48 IN (121.92 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Wall Mount
  • Displays Banner / Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Aluminum / Plastic
  • Style Static
  • Manufacturers Part Number 683j72k10
  • Power Center N
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Donna

    Date: April 23, 2019

    Residency Business Administrator
    Your review:
    great customer service. received damaged item and reshipped another right away after notification of damaged.
Product Q & A

There are no questions for this product.

Save $70.00 with this comparable product

Indoor / Outdoor Snap Down Frame, 16"W x 20"H

Item #: B779221

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$116.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Indoor / Outdoor Snap Down Frame, 36"W x 48"H

Indoor / Outdoor Snap Down Frame, 36"W x 48"H

Item #: WBB779229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant