Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



KwiKool

Model # :WBB664343

MPN #: KPO12-23-3

Kwikool® Indoor/Outdoor Portable Air Conditioner W/ Cool Only, 230V, 135000 BTU

Product Description
The Model KPO12-23 (12-ton or 135,000 Btu Cooling A.C. Only) is the most versatile system in size and capabilities compared to machines with the same capacity. The KPO12-23 has an extremely small footprint for difficult applications with limited available space. The KPO12-23 model is 32" wide, 64" long, and 61.5" tall. The system is placed outside of the space being cooled with two 12" cold air supply and two 12" return ducts. The KPO12-23 runs on a 230-volt/80-amp 3-phase circuit with built-in cam lock connections for easy electrical hook up. A phase monitor provides the unit with electrical protection. The system will automatically shut down, if the voltage or phases are improper, which could damage the system's electrical components. In addition, the condenser motor has low ambient temperature capability using a variable frequency drive that allows the system to operate at temperatures down to freezing. The unit also comes standard with an internal high lift condensate pump to adequately remove condensation. And, Kwikool products are proudly "MADE IN AMERICA." This product has a limited 1-year warranty.

STANDARD FEATURES

  • MADE IN AMERICA SOLID CONSTRUCTION - 12 Gauge Base Frame with fork pockets and wheels allow easy movement
  • VERSATILE USAGE - Extremely small footprint fits through a standard 36" door for Indoor or Outdoor applications
  • DYNAMIC A.C. ONLY COOLING - High static blowers for maximum air movement & up to 75' ducting distance
  • QUICK INSTALLATION - Standard built-in cam lock connections for easy electrical hook up.
  • ADVANCED MOTOR CONTROL - Variable Frequency Drive for low ambient condenser motor control.
  • ELECTRICAL PROTECTION - Phase/ Power monitor provides component electrical protection.


PRICE
$47,899.00

1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth64 in
Height60 with 8 wheels in
Weight1,392 lbs
Cord Length25 ft
Air Filter Size20 x 24 x 2 & 24 x 24 x 2 in
Coverage Area4800 ft²

Product Details

Assembly RequiredNo
Required AccessoriesFour KK-Duct12Y-25
Number of Speeds1
RefrigerantR-454B
For Use WithCam Lock Cable 25'L 4/4 SO Wire for 12 Ton 230V
Filter TypePleated
BTU Cooling135000
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberKPO12-23-3
BrandKwiKool
CFM5500 CFM
Watts Cooling18,700 W
ColorWhite
Hertz60 Hz
Amp Circuit80 A
Temperature Range Cooling32 To 110 °F
Voltage208 / 230 V
Includes8" Swivel/Locking Casters
Ton12
Cooling SystemAir
Decibels125

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed