Take 15% off your entire order!

Offer applied at checkout

Signzup™ Indoor Mounting Kit, Up to 8'

Signzup™ Indoor Mounting Kit, Up to 8'

Item #: WBB779292

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.97 up to 24% OFF

Price: $18.25

Quantity

Customers Also Viewed

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Signzup™ Indoor Mounting Kit, Up to 8'

Features

  • Signzup™ Mounting Accessory Kits Include:
  • Clear Ceiling Clips
  • Screw Eyes
  • Nylon Ties for Grommeted Banners
  • Wall Mount Foam Tape
  • Steel Chains
  • Window Display

Product Details

  • Type Indoor Mounting Kit
  • Package Quantity 1
  • Brand SpeedPress
  • Assembly Required Unassembled
  • Material Aluminum
  • Warranty 30 Day
  • Manufacturers Part Number 491j10k3
  • Power Center N

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Use With Sign up to 8' W
  • Length 6 IN (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signzup™ Indoor Mounting Kit, Up to 8'

Signzup™ Indoor Mounting Kit, Up to 8'

Item #: WBB779292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant