
$12.61 up to 11% OFF
Price: $11.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Signzup™ Indoor Mounting Kit, up to 4'
Features
Features
- Signzup™ Mounting Accessory Kits Include:
- Clear Ceiling Clips
- Screw Eyes
- Nylon Ties for Grommeted Banners
- Wall Mount Foam Tape
- Steel Chains
- Window Display
Weights & Dimensions
- Depth 6 IN (15.24 cm)
- Use With Sign up to 4' W
- Length 6 IN (15.24 cm)
Product Details
- Type Indoor Mounting Kit
- Package Quantity 1
- Brand SpeedPress
- Assembly Required Unassembled
- Warranty 30 Day
- Material Aluminum
- Manufacturers Part Number 496j6k2
- Power Center N
Customer Review
Product Q & A
There are no questions for this product.

Signzup™ Indoor Mounting Kit, Up to 4'
$11.25
- Product Information
- Customer Review
- Product Q&A
- Accessories