Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ghent

Model # :WBB243494

MPN #: PA13624B-BK

Ghent Enclosed Letter Board - Indoor - Flannel - Silver Frame - 24" W x 36" H - Black

Product Description
Ghent's Traditional Enclosed Changeable Flannel Letterboards with Aluminum Frame are designed for indoor use. The frame is anodized aluminum in Satin. The 1/4" precision grooved panels are available in Black flannel. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. It is TAA compliant and made in the U.S.A.

Features:
  • Flannel letter panel features 1/4" precision grooves for easy letter insertion.
  • Includes set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

PRICE
$1,029.00

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height36 in
Interior Depth1-5/16 in

Product Details

TypeNon-Illuminated Without Header
Frame Color FamilySilver
ColorBlack
Surface MaterialFelt
Door TypeHinged
Country of OriginMade in USA
Number of Doors1
DescriptionIndoor Enclosed Letter Board
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberPA13624B-BK
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr