x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Item #: WBB538301

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,096.07 up to 43% OFF

Price: $626.00

Quantity

Customers Also Viewed

Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 3'Hx6'W, Silver Trim, Natural Cork

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available in silver aluminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Natural Cork Back Panel. Please specify back panel material and color choice. Made in the USA. TAA compliant.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • BRAND Balt
  • DESCRIPTION 3-Door Enlcosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 94PS2-I-01
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • NOMINAL BOARD SIZE (W X H) 72 x 36
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: April 23, 2019

    Bulletin Board
    Your review:
    Great, quality product
Product Q & A

There are no questions for this product.

Upgrade this item for just $663.00 more

Global Industrial™ Enclosed Cork Bulletin Board - 72"W x 48"H - 3 Door

Item #: 695542

(3)

Ships Same day

$1,289.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Item #: WBB538301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant