x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H

Item #: WBB538303

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$424.76 up to 40% OFF

Price: $253.95

Quantity

Customers Also Viewed

Balt® Indoor Enclosed Bulletin Board Cabinet,1-Door 3'Hx2'W, Coffee Trim, Natural Cork

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available incoffee aluminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Natural Cork Back Panel. Please specify back panel material and color choice. Made in the USA. TAA compliant.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • BRAND Balt
  • DESCRIPTION 1-Door Enclosed Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLOR Brown
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 94PCB-I-01
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • NOMINAL BOARD SIZE (W X H) 24 x 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H

Item #: WBB538303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H
    Balt® Indoor Enclosed Bulletin Board - 1 Door - Cork - Coffee Aluminum Frame - 24"W x 36"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant