x

Take 15% off your entire order!

Offer applied at checkout

Individual Character Stencil 4" - Letter R

Individual Character Stencil 4" - Letter R

Item #: WBB67394

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 4
  • 8
  • 12
  • 24
  • 36

4

$24.09 up to 48% OFF

Price: $12.50

Quantity

Customers Also Viewed

SAFETY SIGN STENCILS
Individual Character Stencils 4" "Letter R"

Create your own unique message with individual letters and number character stencils. These stencils are constructed of a durable .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.

  • HEIGHT INCHES 4 (10.16 cm)
  • BRAND National Marker Company
  • DESCRIPTION Letter R
  • MANUFACTURERS PART NUMBER PMC4-R
  • TYPE Individual Character Stencil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Character Stencil 4" - Letter R

Individual Character Stencil 4" - Letter R

Item #: WBB67394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant