Double Set. Includes: Hex Tip Hex Key L-wrench Set of 9 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Set Includes: 1.5mm-10mm -- & -- Hex Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Set Includes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8".
Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | .050"-3/8", 1.5MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional), Metric (MM) |
| Number of Pieces | 22 |
| Case/Stand/Pouch Included | Case |
| Color | Assorted |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 22199 |
| Ball End | No |
| Brand | Bondhus |