SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Item #: WBB471578

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$69.05 up to 12% OFF

Price: $60.95

Quantity

Customers Also Viewed

Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137

Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Double Set. Includes: Balldriver® Tip Hex Key L-wrench Set of 9 pcs w/GoldGuard™ plated finish. Packaged in Bondhex™ Color Coded Case. Includes Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm -- & -- Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/GoldGuard™ Plated Finish. Long Arm. Includes sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8".

Weights & Dimensions

  • Length Various (Set) IN
  • Short Arm Length Various (Set) IN
  • Tip Size Various (Set) IN
  • Set Size Range .050"-3/8", 1.5MM-10MM

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional), Metric (MM)
  • Number of Pieces 22
  • Type Hex Key Set
  • Package Quantity Set
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Arm
  • Manufacturers Part Number 20899
  • Color Family Gold
  • Case/Stand/Pouch Included Case
  • Ball End Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anthony

    Date: April 23, 2019

    Great set
    Your review:
    Great set of allen wrenches that won't rust. I have tools in a shed where anything that isn't coated/chromed/nickled etc will rust. Blued wrenches rust from my sweat. These are just the ticket. If they have them with the ball end I will buy them too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Item #: WBB471578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant