Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB1035212

MPN #: DW2169

DeWalt® Impact Ready Fastening Set, DW2169, 38 Pieces

Product Description
DeWalt Impact Ready Fastening Set, DW2169, 38 Pieces

Features

  • Includes Best In Class most common Impact Driver Accessories
  • Includes new Patented PIVOT HOLDER - Drive Straight or in Pivot Mode
  • Some sets include Impact Driver Deep Sockets
  • Some sets include One-piece Design Drill Bits


PRICE
$98.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeImpact Fastening
MaterialSteel
Package Quantity38
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part NumberDW2169
Tip TypePhillips
BrandDeWalt