Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB1035105

MPN #: DWADND-5

DeWalt® Impact Ready Cleanable Nut Driver, DWADND-5, 5 Piece Socket Set

Product Description
DeWalt Impact Ready Cleanable Nut Driver, DWADND-5, 1/4", 5/16", 3/8", 7/16", 1/2" 5/PK

Features

  • Product designed for use in Impact Drivers and Wrenches
  • Recessed Corners = Drives on flats which minimizes shavings
  • Industrial strength magnet maximizes fastener retention


PRICE
$29.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Drive Size1/4, 5/16, 3/8, 7/16, 1/2 in
SizeVarious in

Product Details

TypeNutsetter Impact
MaterialShock-Resistant Steel
Package Quantity1
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part NumberDWADND-5
Tip TypeMagnetic
BrandDeWalt