+

Frequently Purchased Together
Price: $52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DeWalt Impact Ready Accessory Set, DW2149G, 28 Pieces
Features
Includes
Features
- Includes Best In Class most common Impact Driver Accessories
- Includes new Patented PIVOT HOLDER - Drive Straight or in Pivot Mode
- Some sets include Impact Driver Deep Sockets
- Some sets include One-piece Design Drill Bits
Includes
- 1" Bits: PH1, PH2, PH3, SL6, SL8, SQ1, SQ2, SQ3; 2" Power bits: (2)PH2, SL8, (2)SQ23; 1/2" Bits: PH2 Double Ended Bits: (8)PH2 Nutdrivers: 1/4", 5/16" Socket Adapter: 1/4" to 3/8" Sockets: 3/8", 1/2" Magnetic Bit Tip Holder:1
Product Details
- Type Impact Accessory Set
- Brand DeWalt
- Package Quantity 28
- Description Fastener Drive Bit Set
- Manufacturers Part Number DW2149G
Weights & Dimensions
- Size Assorted IN
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces
$52.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories