x

Take 15% off your entire order!

Offer applied at checkout

Mateflex III Outdoor Swimming Pool Decking Tile 351363, 12"L X 12"W, Yellow

Mateflex III Outdoor Swimming Pool Decking Tile 351363, 12"L X 12"W, Yellow

Item #: WBB850440

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Desert Sand
  • Bright Red
  • Graphite
  • Silver Metallic
  • Chocolate
  • Performance Blue
  • Sport Green
  • Navy Blue
  • Black
  • Royal Blue
  • Orange
  • Stone Gray
  • Bright Green
  • Ice Blue

Yellow

Price: $7.30

Quantity

Customers Also Viewed

Mateflex III Outdoor Swimming Pool Decking Tile 351363, 12"L X 12"W, Yellow

The Matéflex III tile features a high-density rib pattern for tremendous durability under the most demanding conditions. That's what makes this modular surface a safe bet for a variety of sporting applications.

Features

  • Cushioned surface
  • Very low abrasion on equipment
  • Minimal maintenance
  • Access to base for repairs
  • Court portability
  • Excellent durability
  • Low glare


  • CONSTRUCTION High Impact Polypropylene
  • MANUFACTURERS PART NUMBER 351363
  • BRAND Mateflex
  • SERIES Mateflex III
  • COLOR Yellow
  • WIDTH INCHES 12 (30.48 cm)
  • LOCKS 32 Latch Locks: 2 Sides with 8 Female Parts Each & 2 Sides with 8 Male Parts Eac
  • LIMITED WARRANTY 10 Year Limited
  • LENGTH INCHES 12 (30.48 cm)
  • SUPPORT 481 Gusseted Legs Support Upper Grid
  • RESISTANCE Fungus & Mildew
  • THICKNESS INCHES 1/2 (1.27 cm)
  • STATIC LOAD 16,000 lbs./sq. ft.
  • WEIGHT LBS./SQ. FT. 0.73 (.33 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mateflex III Outdoor Swimming Pool Decking Tile 351363, 12"L X 12"W, Yellow

Mateflex III Outdoor Swimming Pool Decking Tile 351363, 12"L X 12"W, Yellow

Item #: WBB850440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant