x

Take 15% off your entire order!

Offer applied at checkout

Mateflex II Outdoor Tennis Tile 350062, 12"L X 12"W, Black

Mateflex II Outdoor Tennis Tile 350062, 12"L X 12"W, Black

Item #: WBB850427

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Performance Blue
  • Yellow
  • Bright Green
  • Ice Blue
  • Navy Blue
  • Chocolate
  • Sport Green
  • Royal Blue
  • Silver Metallic
  • Graphite
  • Bright Red
  • Terra Cotta Red
  • Desert Sand
  • Orange
  • Stone Gray

Black

Price: $7.10

Quantity

Customers Also Viewed

Mateflex II Outdoor Tennis Tile 350062, 12"L X 12"W, Black

The Matéflex II is the very best in design technology from the original U.S. manufacturer of modular sports floors. It is specifically engineered from the ground up for tennis play. A Matéflex surface combines the comfort and resiliency of a soft court with the durability and low maintenance of a hard court.

Features

  • Cushioned surface
  • Excellent drying time after rainfall
  • Minimal maintenance
  • Access to base for repairs
  • Court portability
  • Excellent durability
  • Low glare


  • CONSTRUCTION High Impact Polypropylene
  • MANUFACTURERS PART NUMBER 350062
  • BRAND Mateflex
  • SERIES Mateflex II
  • COLOR Black
  • WIDTH INCHES 12 (30.48 cm)
  • FLAMMABILITY UL94-HB Standard
  • LENGTH INCHES 12 (30.48 cm)
  • LOCKS 32 Latch Locks: 2 Sides with 8 Female Parts Each & 2 Sides with 8 Male Parts Eac
  • LIMITED WARRANTY 10 Year Limited
  • WEIGHT LBS 0.71 (.32 kg)
  • SUPPORT 481 Gusseted Legs Support Upper Grid
  • RESISTANCE Fungus & Mildew
  • THICKNESS INCHES 5/8 (1.59 cm)
  • STATIC LOAD 16,000 lbs./sq. ft.
  • WEIGHT LBS./SQ. FT. 0.75 (.34 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mateflex II Outdoor Tennis Tile 350062, 12"L X 12"W, Black

Mateflex II Outdoor Tennis Tile 350062, 12"L X 12"W, Black

Item #: WBB850427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant