Printed Tape "If Seal Is Broken Check Contents Before Accepting" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case
A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.
Printed Tape "If Seal Is Broken Check Contents Before Accepting" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$230.40 Sold in packages of 36 / $6.40 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 1.84 mil |
| Tensile Strength | 26 |
Product Details
| Type | Printed Security Tape |
| Color | White |
| Tape Duty | Light |
| Material | Polypropylene |
| Package Quantity | 36 |
| Manufacturers Part Number | 150SP-13-110 |
| Percent Elongation | 165 |
| Text | If Seal Is Broken Check Contents Before Accepting |
| Brand | Decker Tape |