Daily inspection compliance is easy with Ideal Warehouse Innovations'® Skid Steer Checklist Caddies. Each Caddy includes a checklist book with 75 inspection carbonless copy paper sheets and a pen attached with wire, all contained in a polyethylene envelope with two-way tape for easy mounting. Regulation states that a lift truck be inspected before the beginning of each shift and a record be kept on file. The Checklist Caddy is a complete system that ensures the operator completes this important task. (Pack of 5 Complete Checklist Caddy Kits)
Ideal Warehouse® Skid Steer Full Caddy Checklists, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 5 |
| Height | 7-1/2 |
| Weight | 3 |
Product Details
| Style | Caddy Checklists |
| Type | Skid Steer |
| Package Quantity | 5 |
| Color | Yellow |
| Manufacturers Part Number | 70-1083-CP |
| Accessory Type | Caddy Checklists |
| Brand | Ideal Warehouse Innovations, Inc. |