Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ideal Warehouse Innovations, Inc.

Model # :WBC0063616

MPN #: 70-1064-CP

Ideal Warehouse® Electric Pallet Truck Lift Truck Log Kits, Pack of 4

Product Description
OSHA requires that all forklifts be inspected before the beginning of each shift. The Lift Truck Log provides 624 daily forklift checklists (over 2-years) in one complete kit. If the truck requires maintenance, a Forklift Repair Request Form can be filled out to alert management of the mechanical failure. All information is stored in the Log to keep a history of the mechanical condition of the truck. In the event of a failed inspection, the Lift Truck Log contains a lock-out tag to tag-out the equipment for safety. The Lift Truck Log comes in a highly durable and visible storage case that can be easily mounted anywhere on the forklift with double-sided tape.

Each Lift Truck Log Features:
  • Daily Check Lists
  • Repair Request Forms
  • Accident Report Forms
  • Near-miss Report Forms
  • Lock-out Tag
  • PM Tracking History
  • Includes: Poly Plastic Case, Pen and Lock-out Tag-out Tag with pull strap


PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width5
Height6
Weight3

Product Details

StyleLog
TypeElectric Pallet Truck
Package Quantity4
ColorYellow
Manufacturers Part Number70-1064-CP
Accessory TypeLog
BrandIdeal Warehouse Innovations, Inc.