Daily inspection compliance is easy with Ideal Warehouse Innovations'® Electric Narrow Aisle Replacement Checklists. These checklists helps drivers and managers meet OSHA forklift inspection requirements. Regulation states that a lift truck be inspected before the beginning of each shift and a record be kept on file. Each checklist pad comes with 75 inspection carbonless copy sheets. (Pack of 5 Replacement books for the Electric Narrow Aisle Caddy)
Ideal Warehouse® Electric Narrow Aisle Replacement Checklist Books, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 4-1/2 |
| Height | 3 |
| Weight | 2 |
Product Details
| Style | Checklist Books |
| Type | Electric Narrow Aisle |
| Package Quantity | 5 |
| Color | Yellow |
| Manufacturers Part Number | 70-1077-CP |
| Accessory Type | Checklist Books |
| Brand | Ideal Warehouse Innovations, Inc. |