Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB379904

MPN #: 49-56-0117

Milwaukee® 49-56-0117 2" Hole Dozer™ Hole Saw

Product Description
2" Ice Hardened™ Hole Saw, 49-56-0117

Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

    Features:
  • Ice Hardened™cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Includes: (1) 2" Ice Hardened™ Hole Saw, 49-56-0117

PRICE
$16.75

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.50 in
Height2.60 in
Thread Size2 in
Diameter2 in
Hole Diameter2"

Product Details

RPM Stainless Steel85 rpm
RPM Mild Steel170 rpm
RPM Cast Iron115 rpm
RPM Aluminum255 rpm
MaterialBi-Metal
Description2" Ice Hardened™ Hole Saw
Package Quantity1
Manufacturers Part Number49-56-0117
BrandMilwaukee